3
more
Sign In or Register to view pricing and more.
Documents & Guides
Precision Screwdrivers Feature Rotating Caps For Optimum And Precise Control, Color Coded Rings For Easy Spotting Of Each Tip Type, Over-Sized Cap Markings For Quick Identification Of Tip Size, Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tip For Greater Strength, Set Contains Tamperproof Torx® Bits T6H, T8H, T10H And T15H (Cat. Nos. 6303, 6313, 6323, 6333), Compatible With Security Systems, Small Electronics And More, Torx® Is A Registered Trademark Of Acument Intellectual Properties, LLC
Overview
Precision Screwdrivers Feature Rotating Caps For Optimum And Precise Control, Color Coded Rings For Easy Spotting Of Each Tip Type, Over-Sized Cap Markings For Quick Identification Of Tip Size, Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tip For Greater Strength, Set Contains Tamperproof Torx® Bits T6H, T8H, T10H And T15H (Cat. Nos. 6303, 6313, 6323, 6333), Compatible With Security Systems, Small Electronics And More, Torx® Is A Registered Trademark Of Acument Intellectual Properties, LLC
Klein Tools 4-Piece Precision Screwdriver Set includes 4 Tamperproof TORX® screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately.
Also known as: 092644856167, 85616
Specifications
Color: | Black/Yellow |
Color: | Black/Yellow |
Customer Reviews
No reviews for this product
(0)