14/2 FPLP Plenum Non-shielded Fire Alarm Cable, 1000'

Item #: 2517239

Cat #: E3522S.30.03

UPC: 079407276752

Documents & Guides
Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, 1000 ft.
FPLP (Fire Power Limited Plenum) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.
Also known as: 079407276752, E3522S.30.03

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)