2
more
CC Hex Key Set, SAE/MM, 18 Pc
Item #: 2516766
Cat #: BLS18
UPC: 092644330612
Documents & Guides
18 Hex Key Sizes Included: 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch And 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm, Color-Coded Sleeves For Quick Identification Of Each Key Size, Extra-Long Arms Are 30-Percent Longer For Greater Reach And Leverage, Round Shanks With Plastic Sleeve Provided Enhanced Comfort During Prolonged Use, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Heat-Treated And Tempered For Added Strength And Durability, Rust Resistant Black Phosphate Coating On Every Key, Interlocking Cases For Sleek And Convenient Storage To Stack Sae And Metric Sets Together
Sign In or Register to view pricing and more.
Penn-Union
IPBB-NA2/0-2S Insulated Cable Connector, Single Side Entry, 14 AWG to 2/0 AWG, AL/CU
Item #: 268714
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
18 Hex Key Sizes Included: 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch And 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm, Color-Coded Sleeves For Quick Identification Of Each Key Size, Extra-Long Arms Are 30-Percent Longer For Greater Reach And Leverage, Round Shanks With Plastic Sleeve Provided Enhanced Comfort During Prolonged Use, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Heat-Treated And Tempered For Added Strength And Durability, Rust Resistant Black Phosphate Coating On Every Key, Interlocking Cases For Sleek And Convenient Storage To Stack Sae And Metric Sets Together
Klein Tools' 18-Key Color-Coded Hex Key Set conveniently consolidates the most popular SAE and metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. The round shanks with plastic sleeve provide enhanced comfort during prolonged use.
Also known as: 092644330612, BLS18
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)