3
more
![High Temp Hard Hat, Brim w/Headlamp High Temp Hard Hat, Brim w/Headlamp](https://rexel-cdn.com/products/klein60447.jpg?i=B3FA798A-DD32-46A0-B74F-6635727E5CB8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Classic Rugged Hard Hat Design Built Using Fiber-Reinforced Polymer Construction, Class G, Type 1 Hard Hat Meets ANSI Z89.1-2014 (Low Temp and High Temp Rated), CSA Z94.1-15; Tested up to 2kV of Electrical Protection, Hard Hat and Suspension Components Both Tested to Withstand Radiant Heat up to 350-Degree Fahrenheit (176-Degree Celsius), Patented Accessory Mounts Front and Back Ensure Klein Headlamps Attach Securely and Precisely; With No Straps or Zip Ties Needed, This Model Includes Klein Rechargeable Headlamp (Cat. No. 56062) with Charging Cable, 6-Point Suspension for Enhanced Stability and Balance, Machine Washable Breathable, Padded Sweat-Wicking Sweatband and Top Pad Improve Comfort with Advanced Evaporative Technology; Simply Wet and Shake, for Hours of Cooling, Easy, One-Handed Adjustment with Large Knob Ratchet Mechanism Even with Gloves On, and Soft Neck Pad That Pivots to Clear Bandana Knots and Ponytails, Unique Suspension System Features a Flexible Open Frame Design to Provide Optimal Fit and Improved Air Circulation
Overview
Classic Rugged Hard Hat Design Built Using Fiber-Reinforced Polymer Construction, Class G, Type 1 Hard Hat Meets ANSI Z89.1-2014 (Low Temp and High Temp Rated), CSA Z94.1-15; Tested up to 2kV of Electrical Protection, Hard Hat and Suspension Components Both Tested to Withstand Radiant Heat up to 350-Degree Fahrenheit (176-Degree Celsius), Patented Accessory Mounts Front and Back Ensure Klein Headlamps Attach Securely and Precisely; With No Straps or Zip Ties Needed, This Model Includes Klein Rechargeable Headlamp (Cat. No. 56062) with Charging Cable, 6-Point Suspension for Enhanced Stability and Balance, Machine Washable Breathable, Padded Sweat-Wicking Sweatband and Top Pad Improve Comfort with Advanced Evaporative Technology; Simply Wet and Shake, for Hours of Cooling, Easy, One-Handed Adjustment with Large Knob Ratchet Mechanism Even with Gloves On, and Soft Neck Pad That Pivots to Clear Bandana Knots and Ponytails, Unique Suspension System Features a Flexible Open Frame Design to Provide Optimal Fit and Improved Air Circulation
Klein Tools KONSTRUCT series Hard Hats are designed and engineered for the harshest environments. Constructed using lightweight fiber-reinforced polymers to withstand radiant heat loads up to 350-Degree Fahrenheit (176-Degree Celsius). Classic look, designed to enhance comfort and fit features a 6-Point suspension and removable, washable padded sweatband and top pad. Patented mounts for attaching Klein headlamps and accessories; no strap needed.
Also known as: 092644604478, 60447
Specifications
Color: | Brown |
Color: | Brown |
Customer Reviews
No reviews for this product
(0)