Category 3, Riser, 24/25-Pair, Gray, 1000'

Item #: 251439

Cat #: 2133033.99

UPC: 079407308088

Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 3, 24 AWG - 25 Pair, Copper, Solid, Gray, 1000', PVC Jacket, ETL Listed Type CMR
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data / Voice Cable - Type CMR - Riser, Category 3, 24 AWG - 25 Pair, Copper, Solid, Gray, 1000', PVC Jacket, ETL Listed Type CMR
Also known as: 079407308088, 2133033.99

Specifications

Gauge: 24
Conductors: 25 Pair
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Conductors: 25 Pair
Length: 1000 ft
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)