1-1/4IN X 4IN PVC COATED NIPPLE

Item #: 2513928

Cat #: PV1240CN00

UPC: 847656055943

Documents & Guides
No Documents Available
1-1/4IN X 4IN PVC COATED NIPPLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/4IN X 4IN PVC COATED NIPPLE
Also known as: 847656055943, PV1240CN00

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 4 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 4 in
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)