Outdoor Ceiling Light, 1-Light, 60W, Incandescent, Black

Item #: 251317

Cat #: 6203FTBK

UPC: 783209620315

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Essentials Outdoor Ceiling Mount, Flush Mount, Black Finish, Frosted Glass, Incandescent, 1-Light, 60W Medium Base, Dimmable

Overview

Outdoor Essentials Outdoor Ceiling Mount, Flush Mount, Black Finish, Frosted Glass, Incandescent, 1-Light, 60W Medium Base, Dimmable
Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.
Also known as: 783209620315, 6203FTBK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Steel
Base: Medium Screw (E26)
Color: Black
Material: Steel
Volts AC: 120
Wattage: 60

Customer Reviews

No reviews for this product
(0)