Wide Low Profile Wrap, 4', 4-Lamp, T8, 32W, 120-277V

Item #: 251

Cat #: AWW4-432-4EU

UPC: 078531004873

Sign In or Register to view pricing and more.
Documents & Guides
AWW Series Wide Low Profile Wrap, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: 4-Lamp Electronic T8, Instant Start

Overview

AWW Series Wide Low Profile Wrap, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: 4-Lamp Electronic T8, Instant Start
Also known as: 078531004873, AWW4-432-4EU

Specifications

Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)