3
more

Hole Saw Replacement Blades and Bit
Item #: 2509378
Cat #: 53701
UPC: 092644310065
Documents & Guides
Replacement Blades And Bit For The Adjustable Hole Saw With Auto-Set Arms (Cat. No. 53710), The Adjustable Hole Saw With Auto-Set Arms Provides Smooth Cuts From 2 To 7-Inches (5.1 To 17.8 Cm) In Drywall And Ceiling Tile, Features Integrated Gears For Easy Blade Adjustment And Centered Pilot Bit, Replacement Kit Comes With 2 Blades, 1 Pilot Bit, 2 Hex Keys, 4 Washers, 2 End Screws And 1 Set Screw, Using The Large Hex Key, Remove And Replace End Screw, Washers, And Blade, Using The Small Hex Key, Remove And Replace Pilot Bit Set Screw And Pilot Bit, After Replacing, Ensure All Screws Are Fully Seated And Snug-Tight Before Using The Adjustable Hole Saw With Auto-Set Arms To Cut Drywall Or Ceiling Tile
Sign In or Register to view pricing and more.
Overview
Replacement Blades And Bit For The Adjustable Hole Saw With Auto-Set Arms (Cat. No. 53710), The Adjustable Hole Saw With Auto-Set Arms Provides Smooth Cuts From 2 To 7-Inches (5.1 To 17.8 Cm) In Drywall And Ceiling Tile, Features Integrated Gears For Easy Blade Adjustment And Centered Pilot Bit, Replacement Kit Comes With 2 Blades, 1 Pilot Bit, 2 Hex Keys, 4 Washers, 2 End Screws And 1 Set Screw, Using The Large Hex Key, Remove And Replace End Screw, Washers, And Blade, Using The Small Hex Key, Remove And Replace Pilot Bit Set Screw And Pilot Bit, After Replacing, Ensure All Screws Are Fully Seated And Snug-Tight Before Using The Adjustable Hole Saw With Auto-Set Arms To Cut Drywall Or Ceiling Tile
The Replacement Blades and Bit for the Adjustable Hole Saw with Auto-Set Arms (Cat. No. 53710) come with all the necessary components, including 2 Blades, 1 pilot bit, 2 hex keys, 4 washers, 2 end screws, and 1 set screw. These replacements allow for smooth cuts ranging from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile. The integrated gearing mechanism of the Adjustable Hole Saw with Auto-Set Arms ensures easy adjustment in 1/4-Inch (0.6 cm) increments and keeps the pilot bit consistently centered for precise cutting.
Also known as: 092644310065, 53701
Specifications
Size: | 3/16 in |
Size: | 3/16 in |
Customer Reviews
No reviews for this product
(0)