2' x 2' LED Flat Panel, 3-CCT

Item #: 2508717

Cat #: 2SBP3040L8CS-2-UNV-DIM

UPC: 190096131006

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Selectable Backlit Panel, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, Selectable Wattage: 30/33/39, Lumens: 3260-4247 (Depending on Wattage/Color Selected), 0-10V dimming to 5%. Accessory field install kits available for surface (FSK and FSF) mounting.

Overview

2 Ft. x 2 Ft. LED Selectable Backlit Panel, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, Selectable Wattage: 30/33/39, Lumens: 3260-4247 (Depending on Wattage/Color Selected), 0-10V dimming to 5%. Accessory field install kits available for surface (FSK and FSF) mounting.
Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 190096131006, 2SBP3040L8CS-2-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Shape: Square
Lumens: 4200, 3200
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Material: Aluminum
Dimmable: Yes
Wattage: Selectable
Mounting: T-Bar
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: Square
Length: 24 in , 2 ft
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Mounting: T-Bar
Width: 24 in, 2 ft
Lumens: 4200, 3200
Color Rendering Index (CRI): 80
Material: Aluminum
Wattage: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)