SPIRAL WRAP NAT POLYTHN .75 INCH OD

Item #: 250751

Cat #: SRPE-750-9-C

UPC: 728494094007

Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, Natural Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 19.05mm (0.750 Inches), Pitch of 19.05mm (0.750 Inches), Nominal Wall Thickness of 1.65mm (0.065 Inches), 30.48m Reel (100 Feet)

Overview

Spiral Wrap, Natural Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 19.05mm (0.750 Inches), Pitch of 19.05mm (0.750 Inches), Nominal Wall Thickness of 1.65mm (0.065 Inches), 30.48m Reel (100 Feet)
Also known as: 728494094007, SRPE-750-9-C

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Natural
Material: Polyethylene
Diameter: 3/4 in
Color: Natural
Length: 100 ft
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)