Cable Tie, Standard, 7.4" Long, Flame Retardant TPU, Black, 1000/PK

Item #: 25074

Cat #: PLT2S-M20

UPC: 074983549276

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard, 7.4" Long, Flame Retardant TPU, Black, 1000/PK

Overview

Cable Tie, Standard, 7.4" Long, Flame Retardant TPU, Black, 1000/PK
Panduit PLT2S-M20 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4" (188mm) length. Made of Nylon 6.6, are black in color and come in packages of 1000.
Also known as: 074983549276, PLT2S-M20

Specifications

Width: 0.190 in
Size: Standard
Type: Flame Retardant, Elastomeric
Color: Black
Weight Capacity: 50 lbs
Length: 7.400 in
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Type: Flame Retardant, Elastomeric
Weight Capacity: 50 lbs
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®
Size: Standard
Color: Black
Length: 7.400 in
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)