![Weathertight Retracting Reel, 12/2 SJOW, 25' Weathertight Retracting Reel, 12/2 SJOW, 25'](https://rexel-cdn.com/products/sgr25rs1.jpg?i=B1ADFC72-3E9E-4BA2-A88E-13FC9C0D0E7F&f=420)
Weathertight Retracting Reel, 12/2 SJOW, 25'
Item #: 250575
Cat #: SGR25
UPC: 708917299103
Sign In or Register to view pricing and more.
Documents & Guides
Weathertight Retracting Reel, 12/2 SJOW, 25'
Overview
Weathertight Retracting Reel, 12/2 SJOW, 25'
For use in volatile or classified areas such as: Tank farms, PetroChem, Cosmetics, Grain mills, or Vehicular or rail transport.
Also known as: 708917299103, SGR25
Specifications
Length: | 25 ft |
Conductors: | 2 |
Gauge: | 12 |
Volts AC: | 600 |
Type: | Retracting Cable Reel |
Length: | 25 ft |
Gauge: | 12 |
Type: | Retracting Cable Reel |
Conductors: | 2 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)