Breaker, Bolt On, 60A, 1P, 120V, BL Type, 10 kAlC

Item #: 250534

Cat #: B160

UPC: 783643263505

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.

Overview

60 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.
Also known as: 783643263505, B160

Specifications

Volts AC: 120
Family / Style: BL
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Mounting: Bolt On
Family / Style: BL
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)