Overview
60A 2P 600V 2W FUSED HD TYPE 4X
Also known as: 783643173965, HF262S
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | Surface |
Material: | Stainless Steel |
Wattage: | 2 |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 2 |
Mounting: | Surface |
Wattage: | 2 |
Amps: | 60 |
Volts DC: | 600 |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)