Breaker, Bolt On, 40A, 1P, 120V, BL Type, 10 kAlC, 120VAC Shunt Trip

Item #: 250478

Cat #: B14000S01

UPC: 783643088566

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt AC, Shunt TripThermal Magnetic, Circuit Breaker, 10 kAIC, 120 Volt AC

Overview

40 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt AC, Shunt TripThermal Magnetic, Circuit Breaker, 10 kAIC, 120 Volt AC
Also known as: 783643088566, B14000S01

Specifications

Volts AC: 120
Family / Style: BL
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Mounting: Bolt On
Family / Style: BL
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)