Switch/Outlet Box, 3-Gang, Depth: 2-7/8", Ear Brackets, Non-Metallic

Item #: 250304

Cat #: 9313-EW

UPC: 085339100935

Switch/Outlet Box, 3-Gang, Depth; 2-7/8 Inch, Cubic Inches: 42.5, Ear Brackets, Old Work, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 3-Gang, Depth; 2-7/8 Inch, Cubic Inches: 42.5, Ear Brackets, Old Work, Non-Metallic
Also known as: 085339100935, 9313-EW

Specifications

Gangs: 3
Width: 5 15/16 in
Mounting: Clamp, Bracket, Ears
Depth: 2 7/8 in
Height: 3 1/4 in
Cubic Inches: 42.500 in³
Gangs: 3
Mounting: Clamp, Bracket, Ears
Height: 3 1/4 in
Width: 5 15/16 in
Depth: 2 7/8 in
Cubic Inches: 42.500 in³

Customer Reviews

No reviews for this product
(0)