
21 X 21in Aluminum Back Panel
Item #: 250264
Cat #: PA2424
UPC: 085339924630
Documents & Guides
Standard:rohs, Size:21.00 X 21.00in, Material:aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
Standard:rohs, Size:21.00 X 21.00in, Material:aluminum
Enclosure back panel accessory for mounting electrical/electronic devices securely down inside
Also known as: 085339924630, PA2424
Specifications
Height: | 21 in |
Width: | 21 in |
Material: | Aluminum |
Height: | 21 in |
Material: | Aluminum |
Width: | 21 in |
Customer Reviews
No reviews for this product
(0)