ALUM BACK PNL FOR AM1868

Item #: 250239

Cat #: PA186

UPC: 085339918929

Documents & Guides
ALUM BACK PNL FOR AM1868
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALUM BACK PNL FOR AM1868
Enclosure back panel accessory for mounting electrical/electronic devices securely down inside
Also known as: 085339918929, PA186

Specifications

Height: 16.880 in
Width: 14.880 in
Depth: 0.100 in
Material: Aluminum
Height: 16.880 in
Depth: 0.100 in
Width: 14.880 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)