Panel For Enclosure, 16" x 14", Aluminum

Item #: 250229

Cat #: PA164

UPC: 085339916796

Documents & Guides
Panel For Enclosure, 16 x 14 Inch, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel For Enclosure, 16 x 14 Inch, Aluminum
Enclosure back panel accessory for mounting electrical/electronic devices securely down inside
Also known as: 085339916796, PA164

Specifications

Height: 16 in
Width: 14 in
Depth: 0.100 in
Material: Aluminum
Height: 16 in
Depth: 0.100 in
Width: 14 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)