ALUM BACK PNL FOR AM1086

Item #: 250206

Cat #: PA108

UPC: 085339911210

Documents & Guides
Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Aluminum Size:8.75" x 6.88" x .10" Color:Silver - Aluminum Mounting:4 screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Aluminum Size:8.75" x 6.88" x .10" Color:Silver - Aluminum Mounting:4 screws
Also known as: 085339911210, PA108

Specifications

Width: 8 in
Height: 10 in
Depth: 0.100 in
Material: Aluminum
Width: 8 in
Depth: 0.100 in
Height: 10 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)