1-Gang, Nail-On, Fire Alarm Box

Item #: 250130

Cat #: 1099-NRED

UPC: 085339965008

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Nail-On, Fire Alarm Box, Fiberglass, Depth: 3-9/16". Cubic Inches: 22.5"

Overview

1-Gang, Nail-On, Fire Alarm Box, Fiberglass, Depth: 3-9/16". Cubic Inches: 22.5"
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339965008, 1099-NRED, Red Single Gang

Specifications

Width: 2 1/4 in
Color: Red
Material: Fiberglass
Gangs: 1
Height: 3 27/32 in
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 22.500 in³
Width: 2 1/4 in
Material: Fiberglass
Height: 3 27/32 in
Depth: 3 9/16 in
Color: Red
Gangs: 1
Mounting: Nail On
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)