Enclosure, Wall Mount, Type 4X, Hinged Cover, 8" x 6" x 4", Gray

Item #: 250107

Cat #: AM864RL

UPC: 085339908845

Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 8 x 6 x 4 Inch, Material/Finish: Fiberglass/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 8 x 6 x 4 Inch, Material/Finish: Fiberglass/Gray.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339908845, AM864RL

Specifications

Material: Polyester
Color: Gray
Height: 8 in
Mounting: Wall
Width: 6.130 in
Depth: 4.010 in
Cubic Inches: 288 in³
IP/NEMA Rating: NEMA 4X
Material: Polyester
Height: 8 in
Width: 6.130 in
Cubic Inches: 288 in³
Color: Gray
Mounting: Wall
Depth: 4.010 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)