8X6X4 ENCLOSURE SNAP LATCH HNG CVR

Item #: 250100

Cat #: AM864L

UPC: 085339908678

8X6X4 ENCLOSURE SNAP LATCH HNG CVR
Sign In or Register to view pricing and more.

No associated products found.

Overview

8X6X4 ENCLOSURE SNAP LATCH HNG CVR
Also known as: 085339908678, AM864L

Specifications

Size: 8 x 6 x 4 in
Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Size: 8 x 6 x 4 in
Color: Gray
Height: 8 in
Mounting: Wall
Depth: 4 in
Material: Fiberglass
Width: 6 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)