Enclosure, NEMA 4X, Hinged, 6" x 6" x 4", Wall Mount, Fiberglass

Item #: 250078

Cat #: AM664H

UPC: 085339906650

Documents & Guides
Enclosure, NEMA 4X, Hinged, 6 Inch x 6 Inch x 4 Inch, Wall Mount, Gray, Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 4X, Hinged, 6 Inch x 6 Inch x 4 Inch, Wall Mount, Gray, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339906650, AM664H

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 6 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)