Allied Am2068rl 20x16x8 NEMA 4x Fbr

Item #: 250034

Cat #: AM2068RL

UPC: 085339920885

All Am2068rl 20x16x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Am2068rl 20x16x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339920885, AM2068RL

Specifications

Height: 20 in
Depth: 8 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)