7x4x3 PB ENCL SCR CVR 1 PB 30.5MM

Item #: 250015

Cat #: AM1PB

UPC: 085339910015

Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=6.01", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray - Modified with (1) 30.5 mm push button hole in the cover
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=6.01", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray - Modified with (1) 30.5 mm push button hole in the cover
Also known as: 085339910015, AM1PB

Specifications

Material: Polyester
Color: Gray
Mounting: Wall
Height: 6.010 in
Width: 3.310 in
Depth: 3.130 in
Cubic Inches: 71 in³
IP/NEMA Rating: NEMA 4X
Material: Polyester
Mounting: Wall
Width: 3.310 in
Cubic Inches: 71 in³
Color: Gray
Height: 6.010 in
Depth: 3.130 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)