Enclosure, Hinge Cover, NEMA 4X, 16" X 14" x 8", Gray, Fiberglass

Item #: 249970

Cat #: AM1648T

UPC: 085339916505

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover, NEMA 4X, 16 Inch X 14 Inch x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass

Overview

Enclosure, Hinge Cover, NEMA 4X, 16 Inch X 14 Inch x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339916505, AM1648T

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 14 in
Material: Fiberglass
Mounting: Wall
Cubic Inches: 1905 in³
IP/NEMA Rating: NEMA 4X
Height: 16 in
Color: Gray
Material: Fiberglass
Cubic Inches: 1905 in³
Depth: 8 in
Width: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)