Enclosure, Hinge Cover, NEMA 4X, 14" X 12" x 6", Fiberglass.

Item #: 249913

Cat #: AM1426RT

UPC: 085339914518

Enclosure, Hinge Cover, NEMA 4X, 14 X 12 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Hinge Cover, NEMA 4X, 14 X 12 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339914518, AM1426RT

Specifications

Material: Polyester
Color: Gray
Mounting: Wall
Height: 14.140 in
Width: 12.260 in
Depth: 6.010 in
Cubic Inches: 1365 in³
IP/NEMA Rating: NEMA 4X
Material: Polyester
Mounting: Wall
Width: 12.260 in
Cubic Inches: 1365 in³
Color: Gray
Height: 14.140 in
Depth: 6.010 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)