14x12x6 NEMA 4x Fbrgls Encl Lift-off Scr Cvr

Item #: 249901

Cat #: AM1426

UPC: 085339914266

All Am1426 14x12x6 NEMA 4x Fbrgls Encl Lift-off Scr Cvr
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Am1426 14x12x6 NEMA 4x Fbrgls Encl Lift-off Scr Cvr
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339914266, AM1426

Specifications

Width: 12 in
Depth: 6 in
Material: Fiberglass
Height: 14 in
Width: 12 in
Material: Fiberglass
Depth: 6 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)