25 CU IN 2 GANG OLD WORK BOX

Item #: 249555

Cat #: EZ25DO

UPC: 088700019911

2-Gang 25 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang 25 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray
CANTEX EZ25DO EZ BOX is a 2-Gang 25 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 2-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Also known as: 088700019911, EZ25DO

Specifications

Mounting: Clamp, Bracket, Ears
Color: Gray
Gangs: 1
Material: PVC
Depth: 2 3/4 in
Cubic Inches: 25 in³
Mounting: Clamp, Bracket, Ears
Gangs: 1
Depth: 2 3/4 in
Color: Gray
Material: PVC
Cubic Inches: 25 in³

Customer Reviews

No reviews for this product
(0)