Size 12 Male Insert, 7 Contacts, Pin Socket, Crimp, 12 AWG
Item #: 249413
Cat #: A12-712M
UPC:
Documents & Guides
Size 12 Male Insert, 7 Contacts, Pin Socket, Crimp, 12 AWG
Sign In or Register to view pricing and more.
Aero-Electric Connector
A12-712F Size 12 Female Insert, 7 Contacts, Pin Socket, Crimp, 12 AWG
Item #: 249411
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Size 12 Male Insert, 7 Contacts, Pin Socket, Crimp, 12 AWG
Also known as: A12-712M
Specifications
Gender: | Male |
Gauge: | 12 AWG |
Size: | 12 |
Type: | Male Insert |
Gender: | Male |
Size: | 12 |
Gauge: | 12 AWG |
Type: | Male Insert |
Customer Reviews
No reviews for this product
(0)