Compression Lug, 1-Hole, Copper

Item #: 249306

Cat #: LCAX1/0-12-X

UPC: 074983435302

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 1/2" Stud Size, Pink

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 1/2" Stud Size, Pink
The LCAX1/0-12-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983435302, LCAX1/0-12-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Color: Pink
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)