20A CT RATED PRE-WIRED RL 26979

Item #: 249292

Cat #: UC4964-O-WC-21-NST

UPC: 784572269798

Sign In or Register to view pricing and more.
20A CT RATED PRE-WIRED RL 26979

Overview

20A CT RATED PRE-WIRED RL 26979
Also known as: 784572269798, UC4964-O-WC-21-NST

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Standards: California Proposition 65
Mounting: Surface
Amps: 20
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)