Lighting Transformer, Electronic, 600W, 12 - 22VDC, 120VAC

Item #: 249278

Cat #: TSS693-22

UPC: 783352016539

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic, 600 Watt, 12 - 22 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Stainless Steel Enclosure

Overview

Lighting Transformer, Electronic, 600 Watt, 12 - 22 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Stainless Steel Enclosure
Also known as: 783352016539, TSS693-22

Specifications

Wattage: 600
Volts AC: 120
Type: Electronic, Lighting Transformer
Volts DC Range: 12 - 22
Wattage: 600
Type: Electronic, Lighting Transformer
Volts AC: 120
Volts DC Range: 12 - 22

Customer Reviews

No reviews for this product
(0)