This product has been discontinued.

Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 300VA
Item #: 249122
Cat #: T79203SR
UPC: 047503030806
Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 300 VA, Stainless Steel, 1-Phase, Line Right
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 300 VA, Stainless Steel, 1-Phase, Line Right
Also known as: 047503030806, T79203SR
Specifications
Volt Amps: | 300 |
Type: | Pool/Spa Transformer |
Secondary Voltage: | 12, 13, 14 |
Primary Voltage: | 120 |
Volt Amps: | 300 |
Secondary Voltage: | 12, 13, 14 |
Type: | Pool/Spa Transformer |
Primary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)