Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 500VA

Item #: 385337

Cat #: T79105SL

UPC: 047503450048

Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 500 VA, Stainless Steel, 1-Phase,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 500 VA, Stainless Steel, 1-Phase,
Also known as: 047503450048, T79105SL

Specifications

Volt Amps: 500
Type: Pool/Spa Transformer
Secondary Voltage: 12, 13, 14
Primary Voltage: 120
Volt Amps: 500
Secondary Voltage: 12, 13, 14
Type: Pool/Spa Transformer
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)