
Twist-Lock Single Receptacle, 15A
Item #: 24911
Cat #: HBL4710
UPC: 783585236728
Documents & Guides
Twist-Lock Single Receptacle, 15A, 125V, L5-15R, 2P3W Grounding, Black
Sign In or Register to view pricing and more.
Overview
Twist-Lock Single Receptacle, 15A, 125V, L5-15R, 2P3W Grounding, Black
The Hubbell HUBHBL4710 Twist-Lock® Receptacle features a reinforced thermoplastic construction, single piece, all brass contacts and brass mounting strap with stainless steel grounding clip. All terminals are back and side wired.
Also known as: 783585236728, HBL4710
Specifications
Type: | Grounding, Receptacle |
Color: | Brown, Black |
Mounting: | Flush |
Amps: | 15 |
NEMA Configuration: | L5-15R |
Type: | Grounding, Receptacle |
Mounting: | Flush |
NEMA Configuration: | L5-15R |
Color: | Brown, Black |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)