6000 Series Ext Lgt

Item #: 249105

Cat #: 6050SRG

UPC: 036283260350

Sign In or Register to view pricing and more.
Documents & Guides
Mcgill 6050-srg Hndlamp W/50f t Cord

Overview

Mcgill 6050-srg Hndlamp W/50f t Cord
Also known as: 036283260350, 6050SRG

Specifications

Wattage: 100
Volts AC: 120
Material: Thermoplastic
Length: 50 ft
Light Technology: Incandescent
Color: Yellow
Wattage: 100
Material: Thermoplastic
Light Technology: Incandescent
Volts AC: 120
Length: 50 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)