This product has been discontinued.

WALLPLT, M-SIZE 2G, 2.15" OPNG, WH
Item #: 249044
Cat #: NPJ703W
UPC: 883778108099
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 1) 2.15" Opening, White
Sign In or Register to view pricing and more.
Overview
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 1) 2.15" Opening, White
Also known as: 883778108099, NPJ703W
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | White |
Type: | Single Receptacle |
Material: | Nylon |
Gangs: | 2 |
Size: | Standard |
Type: | Single Receptacle |
Mounting: | Device |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)