20A 125V NEMA 5-20R TAMPER RESISTANT HOSPITAL GFCI BACK & SIDE WIRE

Item #: 2490017

Cat #: TRSGFH20FW

UPC: 032664743863

Sign In or Register to view pricing and more.
Documents & Guides
20A 125V NEMA 5-20R TAMPER RESISTANT HOSPITAL GFCI BACK & SIDE WIRE

Overview

20A 125V NEMA 5-20R TAMPER RESISTANT HOSPITAL GFCI BACK & SIDE WIRE
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664743863, TRSGFH20FW

Specifications

Material: Polycarbonate
Poles: 2
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Polycarbonate
Amps: 20
NEMA Configuration: 5-20R
Poles: 2
Color: White

Customer Reviews

No reviews for this product
(0)