SLOT HALFREE MDCT 100MMX100MMX2M WH 2MTR

Item #: 2489155

Cat #: NNC100X100WH2

UPC: 074983651054

Sign In or Register to view pricing and more.
SLOT HALFREE MDCT 100MMX100MMX2M WH 2MTR

Overview

SLOT HALFREE MDCT 100MMX100MMX2M WH 2MTR
Also known as: 074983651054, NNC100X100WH2

Specifications

Height: 100 mm
Length: 2 m
Width: 100 mm
Color: White
Material: Halogen-Free Polyphenylene Oxide
Height: 100 mm
Width: 100 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Color: White

Customer Reviews

No reviews for this product
(0)