LKG PANEL RCPT, 15A 125V, L5-15R, BK

Item #: 24888

Cat #: HBL4713

UPC: 783585236759

Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Panel Mount Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Black, 1.75" or 1.937" Mounting
Sign In or Register to view pricing and more.

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Panel Mount Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Black, 1.75" or 1.937" Mounting
Also known as: 783585236759, HBL4713

Specifications

Material: Composite, Thermoplastic
Mounting: Screw
Color: Black
Amps: 15
Type: Single Receptacle
NEMA Configuration: L5-15R
Material: Composite, Thermoplastic
Color: Black
Type: Single Receptacle
Mounting: Screw
Amps: 15
NEMA Configuration: L5-15R

Customer Reviews

No reviews for this product
(0)