![60 Amp, 120/208V Plug, Watertight 60 Amp, 120/208V Plug, Watertight](https://rexel-cdn.com/products/image.jpg?i=53C2A24F-3A13-4A2C-B941-9681C75DE850&f=420)
Sign In or Register to view pricing and more.
60 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Overview
60 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Also known as: 785007617214, PS560P9-W
Specifications
Phase: | 3 |
Color: | Black |
Material: | Thermoplastic |
Amps: | 60 |
Type: | Pin &, amp |
Phase: | 3 |
Material: | Thermoplastic |
Type: | Pin &, amp |
Color: | Black |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)