![P/S PLUG 3W 60A 480V WT P/S PLUG 3W 60A 480V WT](https://rexel-cdn.com/products/0213f833935e74bd635461dfe01cff1e8bcfcb73-native.jpg?i=9D7C7414-1377-4B8C-9257-3CB5800D4879&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Double pole, Triple wire, Pin and Sleeve Plug. 60 amp, 480vac.
Overview
Double pole, Triple wire, Pin and Sleeve Plug. 60 amp, 480vac.
Also known as: 785007840094, PS360P7-W
Specifications
Phase: | 3 |
Color: | Black |
Material: | Thermoplastic |
Amps: | 60 |
Type: | Pin &, amp |
Phase: | 3 |
Material: | Thermoplastic |
Type: | Pin &, amp |
Color: | Black |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)