CableTie,LH,24.7in,WR,BL,PK50

Item #: 24852

Cat #: PLT7LH-L0

UPC: 074983541690

Sign In or Register to view pricing and more.
Pan-Ty« locking tie, light-heavy cross section, 24.7 (627mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty« locking tie, light-heavy cross section, 24.7 (627mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983541690, PLT7LH-L0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.700 in
Type: Weather Resistant
Size: Light-Heavy
Diameter Range: 7 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 24.700 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Type: Weather Resistant
Diameter Range: 7 in
Product Thickness: 0.075 in

Customer Reviews

No reviews for this product
(0)