This product has been discontinued.
![Circuit Guard GFCI Receptacle, 15A, 125V, Ivory Circuit Guard GFCI Receptacle, 15A, 125V, Ivory](https://rexel-cdn.com/products/kelgf15ila.jpg?i=A55A9EA3-2241-46C9-908A-0B1B095AD98D&f=420)
Circuit Guard GFCI Receptacle, 15A, 125V, Ivory
Item #:
24851
Cat #:
GF15ILA
UPC:
883778379017
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Guard GFCI Receptacle, 15A, 125V, Ivory
Overview
Circuit Guard GFCI Receptacle, 15A, 125V, Ivory
Also known as: 883778379017, GF15ILA
Specifications
Type: | Receptacle, GFCI |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)