
18 AWG MTW/TEW 16 Strand TC 600/1000V Black
Item #: 2485
Cat #: L718ST-01
UPC:
Documents & Guides
18 AWG MTW/TEW 16 Strand TC 600/1000V Black UL 1015/1230/1032
Sign In or Register to view pricing and more.
Overview
18 AWG MTW/TEW 16 Strand TC 600/1000V Black UL 1015/1230/1032
Also known as: L718ST-01
Specifications
Gauge: | 18 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 18 |
Color: | Black |
Conductors: | 1 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)