12-4 MC TUFF BN OE YW GY GN 1000' REEL

Item #: 248430

Cat #: 1706B60T01

UPC: 077680195722

Sign In or Register to view pricing and more.
Documents & Guides
12/4 MC TUFF BLUE ARM 1000 BN OE YW GY GN REELS

Overview

12/4 MC TUFF BLUE ARM 1000 BN OE YW GY GN REELS
Also known as: 077680195722, 1706B60T01

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)