LED High Bay Retrofit, 135W, EX39 Base, 5000K, 12,900 Lumens
Item #: 2481940
Cat #: LED-8132M50D
UPC: 844006079994
Sign In or Register to view pricing and more.
Sustainable
New
Documents & Guides
LED High Bay Retrofit, 135W, EX39 Base, 12,900 Lumens, 5000K Color Temperature, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY
Overview
LED High Bay Retrofit, 135W, EX39 Base, 12,900 Lumens, 5000K Color Temperature, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY
“D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors.
Also known as: 844006079994, LED-8132M50D
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Retrofit |
Material: | Plastic |
Lumens: | 12900 |
Wattage: | 135 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Material: | Plastic |
Wattage: | 135 |
Base: | Mogul Extended Screw (EX39) |
Type: | Retrofit |
Lumens: | 12900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)